Shop ROCKY
See all product information
Create Account
Rams Horn, Men's 6 in Composite Toe Insulated Work Boot, Dark Brown, 11, W, RKK0284
- Mfr # RKK0284
- Zoro # G1258009
product price:Â
$
199.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
RKK0284
Series
Rams Horn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKK0284
- Zoro #
- G1258009
- UPC #
- 718562991086
- Country of Origin
- China
- Item
- Insulated Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Dark Brown
- Style Number
- RKK0284
- Series
- Rams Horn
- Waterproof
- Yes
- Upper Material
- Full Grain Leather
- Insulated
- Yes
Dimensions
- Size
- 11
- Footwear Width
- W
- Height
- 6 in
Description
The Rocky Rams Horn Insulated Waterproof Work boot is designed with comfort, safety, and durability in mind. This eight-inch work boot features an oil and slip resistant rubber outsole, a composite safety toe, and a fiberglass shank that provides the traction and stability you need. This combined with Rocky's rebound cushioning midsole and thick EnergyBed insoles will ensure that your feet stay comfortable all day long. This boot will keep your feet dry and warm in any work environment. Rocky's VP Waterproof technology is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. Add 600 grams of 3M Thinsulate and you have a boot that will protect you against the elements. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get the Rocky Rams Horn Work Boot today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.