Rams Horn, Men's 6 in Composite Toe Work Boot, Crazy Horse, 7, M, RKK0388
- Mfr # RKK0388
- Zoro # G112159488
Key Features
Specifications
Product Information
- MFR #
- RKK0388
- Zoro #
- G112159488
- UPC #
- 193715323677
- Country of Origin
- China
Dimensions
- Size
- 7
- Footwear Width
- M
- Height
- 6 in
Details
- Item
- Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- RKK0388
- Series
- Rams Horn
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Upper Material
- Full Grain Leather
Description
For a durable, lightweight work boot that you can comfortably wear all day, look no further than the Rocky Rams Horn lace up Composite toe work boot. This six inch work boot features an oil and slip resistant rubber outsole, a fiberglass shank to keep you safely on your feet throughout the workday. This lace up meets ASTM F2413 protective toe and electrical hazard classifications. These features are combined with Rocky's Rebound cushioning midsole and thick EnergyBed insoles, which will ensure that your feet stay comfortable all day long. With Rocky's VP Recycled Waterproof technology, your feet will keep dry in wet and damp conditions. The lace to toe will keep your feet feeling secure all day long. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get Rocky Rams Horn Lace to Toe Composite Toe work boot today.
- • ASTM F2413 Electrical Hazard Standard
- • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
- • Waterproof Full Grain Leather
- • Oil & Slip Resisting Rubber Outsole
- • Light & Flexible Cement Construction with Direct Attached PU & Secondary EVA Midsole
- • ASTM F2413 protective toe classification
- • EnergyBed LX Footbed with Memory Foam
- • Fiberglass shank
- • Rocky Rebound Comfort technology for energy return
- • Flexible Direct Attached PU Midsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.