Rams Horn, Men's 8 in Composite Toe Work Boot, Brown, 8.5, W, RKK0394

  • Mfr # RKK0394

  • Zoro # G712162529


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0394
Series
Rams Horn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0394
Zoro #
G712162529
UPC #
193715376031
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
8 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0394
Series
Rams Horn
Waterproof
Yes
Outsole Material
EVA/Rubber
Upper Material
Leather

Description

The Rocky Rams Horn Waterproof Composite Toe Work Boot is designed with comfort, safety, and durability in mind. This eight inch work boot features an oil and slip resistant rubber outsole, a composite safety toe, and a fiberglass shank that provides the traction and stability you need. This combined with Rocky's rebound cushioning midsole and thick EnergyBed insoles will ensure that your feet stay comfortable all day long. This boot will keep your feet dry and warm in any work environment. Rocky's VP Waterproof technology is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. This boot meets ASTM F2413 protective toe and electrical hazard standards. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get the Rocky Rams Horn Work Boot today.


  • • EnergyBed LX Footbed with Memory Foam
  • • ASTM F2413 protective toe classification
  • • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
  • • Oil & Slip Resisting Rubber Outsole
  • • Rocky Rebound Comfort technology for energy return
  • • Fiberglass shank
  • • Flexible Direct Attached PU Midsole
  • • ASTM F2413 Electrical Hazard Standard
  • • Waterproof Full Grain Leather
  • • Light and flexible cement construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.