This item is Discontinued.

Rocky RAMS HORN, Men's 9 in Composite Toe Toe Work Boot, Crazy Horse, 13, W, RKK0477 RKK0477

RAMS HORN, Men's 9 in Composite Toe Toe Work Boot, Crazy Horse, 13, W, RKK0477 (Discontinued)

  • Mfr # RKK0477
  • Zoro # G115702230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0477
Zoro #
G115702230
UPC #
193715561192
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
9 in

Details

Item
Work Boot
Toe Type
Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0477
Series
RAMS HORN
Waterproof
Yes
Footwear Construction Type
Direct Attached
Outsole Material
Rubber

Description

The Rams Horn Logger is a work boot built to withstand the world's toughest environment: your job site. Designed for maximum comfort, safety, and durability, this 9" logger is packed with features. Oil & slip resisting rubber outsoles with a flexible direct-attached PU midsole combined with our revolutionary Rocky Rebound cushioning technology assures comfort that will last. For strength and added protection this logger is built with a durable triple-ribbed steel shank. 1 Year Vapor Pass breathable recycled membrane waterproofing keeps your feet dry without trapping perspiration in. This 9" boot with a 2" heel meets ASTM 2413 protective toe and electrical hazard standards.


  • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
  • Oil & Slip Resisting Rubber Outsole
  • Flexible Direct Attached PU Midsole
  • 9 Inches in height
  • Waterproof Full Grain Leather
  • Durable triple-ribbed steel shank
  • Rocky Rebound Footbed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.