Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAMS HORN, Men's Work Boot, 9 M, 9 in Height, Crazy Horse

  • Mfr # RKK0478

  • Zoro # G115702698


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Toe Type
Composite Toe
Height
9 in
Waterproof
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0478
Zoro #
G115702698
UPC #
193715560829
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
9 in

Details

Item
Work Boot
Color
Crazy Horse
Toe Type
Composite Toe
Waterproof
Yes
Gender
Men's
Series
RAMS HORN
Outsole Material
Rubber
Style Number
RKK0478
Footwear Construction Type
Direct Attached

Description

The Rams Horn Logger is a work boot built to withstand the world's toughest environment: your job site. Designed for maximum comfort, safety, and durability, this 9" logger is packed with features. Oil & slip resisting rubber outsoles with a flexible direct-attached PU midsole combined with our revolutionary Rocky Rebound cushioning technology assures comfort that will last. For strength and added protection this logger is built with a durable triple-ribbed steel shank. 1 Year Vapor Pass breathable recycled membrane waterproofing keeps your feet dry without trapping perspiration in while 800 grams of 3M Thinsulate Insulation keeps your feet warm in harsh conditions. This 9" boot with a 2" heel meets ASTM 2413 protective toe and electrical hazard standards.


  • Rocky Rebound Footbed
  • Oil & Slip Resisting Rubber Outsole
  • Removable brush guard kiltie
  • 800 grams of 3MTM ThinsulateTM Insulation
  • Flexible Direct Attached PU Midsole
  • 9 Inches in height
  • Durable triple-ribbed steel shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.