
Rams Horn Waterproof Work Boot, 105W
Mfr # RKK0296
Zoro # G1206671
product price: $179.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKK0296
Zoro #
G1206671
UPC #
193715049096
Country of Origin
China
Dimensions
Size
10.5 W
Description
The Rocky Rams Horn Waterproof Work boot is designed with comfort, safety, and durability in mind. This eight-inch work boot features an oil and slip resistant rubber outsole and a fiberglass shank that provides the traction and stability you need. This combined with Rocky's rebound cushioning midsole and thick EnergyBed insoles will ensure that your feet stay comfortable all day long. This boot will keep your feet dry in any work environment. Rocky's VP Waterproof technology is designed to keep liquids out without trapping perspiration in, allowing your feet to stay cool and dry all day long. If you're looking for a reliable work boot that is comfortable and can handle whatever is thrown your way, get the Rocky Rams Horn Work Boot today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.