Shop ROCKY
See all product information
Create Account
Ranger 800G Insulated Outdoor Boot, Soggy Brown, Size 10
- Mfr # RKS0710
- Zoro # G524234308
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Color
Soggy Brown
Outsole Material
Rubber
Gender
Men
Waterproof
Yes
Style Number
RKS0710
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKS0710
- Zoro #
- G524234308
- UPC #
- 193715669782
- Country of Origin
- China
- Color
- Soggy Brown
- Item
- Rocky Ranger 800G Insulated Outdoor Boot ®
- Outsole Material
- Rubber
- Gender
- Men
- Waterproof
- Yes
- Style Number
- RKS0710
- Toe Type
- Round
- Upper Material
- Waterproof Full Grain Leather
Dimensions
- Size
- 10
Description
The fully resoleable Rocky Ranger is a timeless boot crafted with a durable Goodyear welt construction, a rugged all-terrain rubber outsole, and waterproof full-grain leather. Featuring our Rocky Air-Port Lite sponge PU footbed with memory foam and our guaranteed Rocky Recycled Waterproof construction, this 8" lace-up boot is built to conquer the outdoors with ease while keeping your feet dry and comfortable all day long. When the temperatures drop, this boot will keep you warm with 800 grams of 3M Thinsulate Insulation. The Rocky Ranger: built tough for every task. Lugged Rubber Outsole for Durable All-Terrain Traction Goodyear Welt Construction 800 grams of 3M Thinsulate Insulation Guaranteed Rocky Recycled Waterproof Construction 8 Inches in Height Waterproof Full Grain Leather Resoleable for Maximum Longevity Rocky Air-Port Lite Sponge PU Footbed with Memory Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.