Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ranger Waterproof 800G Insulated Outdoor Boot, 9W

  • Mfr # RKS0438

  • Zoro # G1275691


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Size
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0438
Zoro #
G1275691
UPC #
193715008918
Country of Origin
China

Dimensions

Size
9 W

Description

The Rocky Ranger is a classic boot built to handle the outdoors. Built for any task, with a Goodyear welt construction, an oil and slip resistant rubber outsole, and full grain leather. You'll experience all day comfort with GORE-TEX waterproof, a fiberglass shank for added support and stability, and Rocky's EnergyBed LX footbed with memory foam. Don't let cold weather slow you down. This boot features 800 grams of 3M Thinsulate Ultra Insulation, perfect for those cold early morning winter hunts. Carry on the tradition with the Rocky Ranger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.