Ranger Waterproof Outdoor Boot, Brown, Size 10.5
- Mfr # RKS0709
- Zoro # G624234352
product price:Â
$
164.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Upper Material
Waterproof Full Grain Leather
Color
Brown
Size
10.5
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0709
- Zoro #
- G624234352
- UPC #
- 193715669997
- Country of Origin
- China
Dimensions
- Size
- 10.5
Details
- Toe Type
- Round
- Upper Material
- Waterproof Full Grain Leather
- Item
- Rocky Ranger Waterproof Outdoor Boot
- Color
- Brown
- Outsole Material
- Rubber
- Gender
- Men
- Style Number
- RKS0709
- Waterproof
- Yes
Description
The fully resoleable Rocky Ranger is a timeless boot crafted with a durable Goodyear welt construction, a rugged all-terrain rubber outsole, and waterproof full-grain leather. Featuring our Rocky Air-Port Lite sponge PU footbed with memory foam and our guaranteed Rocky Recycled Waterproof construction, this 8" lace-up boot is built to conquer the outdoors with ease while keeping your feet dry and comfortable all day long. The Rocky Ranger: built tough for every task. 8 Inches in Height Resoleable for Maximum Longevity Rocky Air-Port Lite Sponge PU Footbed with Memory Foam All-Terrain Lugged Rubber Outsole for Durable Traction Waterproof Full Grain Leather Guaranteed Rocky Recycled Waterproof Construction Goodyear Welt Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.