Shop ROCKY
See all product information
Create Account
Rebound, Men's 6 in Composite Toe Wedge Work Boot, Tobacco, 11, M, RKK0435
- Mfr # RKK0435
- Zoro # G212156622
product price:
$
199.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Tobacco
Style Number
RKK0435
Series
Rebound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKK0435
- Zoro #
- G212156622
- UPC #
- 193715452667
- Country of Origin
- China
- Item
- Wedge Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Tobacco
- Style Number
- RKK0435
- Series
- Rebound
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Upper Material
- Leather
Dimensions
- Size
- 11
- Footwear Width
- M
- Height
- 6 in
Description
The Rocky Rebound Wedge is designed with landscapers and carpenters in mind, but rugged enough to handle most any job. This boot features an oil and slip resisting rubber outsole combined with our Rocky Rebound EVA midsole and Rocky Rebound footbed for comfort that will last. Waterproof full grain leather uppers and our 1 year guaranteed Rocky Recycled Vapor Pass waterproofing will keep your feet dry all day long. This boot meets ASTM F2413 protective toe and electrical hazard standards keeping safety a main priority.
- • Oil and Slip Resisting Rubber Outsole
- • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
- • 6 Inches in height
- • Rocky Rebound EVA Midsole for Shock Absorption
- • ASTM F2413 protective toe classification
- • Rocky Rebound Footbed
- • ASTM F2413 Electrical Hazard Standard
- • Waterproof Full Grain Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.