
Rebound, Men's 6 in Composite Toe Wedge Work Boot, Tobacco, 11, W, RKK0435
Mfr # RKK0435
Zoro # G712156559
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Tobacco
Style Number
RKK0435
Series
Rebound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKK0435
Zoro #
G712156559
UPC #
193715452797
Country of Origin
China
Dimensions
Size
11
Footwear Width
W
Height
6 in
Details
Item
Wedge Work Boot
Toe Type
Composite
Gender
Men's
Color
Tobacco
Style Number
RKK0435
Series
Rebound
Waterproof
Yes
Upper Material
Leather
Outsole Material
EVA/Rubber
Description
The Rocky Rebound Wedge is designed with landscapers and carpenters in mind, but rugged enough to handle most any job. This boot features an oil & slip resisting rubber outsole combined with our Rocky Rebound EVA midsole and Rocky Rebound footbed for comfort that will last. Waterproof full grain leather uppers and our 1 year guaranteed Rocky Recycled Vapor Pass waterproofing will keep your feet dry all day long. This boot meets ASTM F2413 protective toe and electrical hazard standards keeping safety a main priority.
- • Oil & Slip Resisting Rubber Outsole
- • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
- • 6 Inches in height
- • Rocky Rebound EVA Midsole for Shock Absorption
- • ASTM F2413 protective toe classification
- • Rocky Rebound Footbed
- • ASTM F2413 Electrical Hazard Standard
- • Waterproof Full Grain Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.