Zoro Homepage

Rebound, Wedge Waterproof Work Boot, 10 M, 6 in Height, Tobacco

  • Mfr # RKK0434

  • Zoro # G312155273


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Tobacco
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0434
Zoro #
G312155273
UPC #
193715450014
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Height
6 in

Details

Item
Wedge Waterproof Work Boot
Material
Leather
Color
Tobacco
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
Rebound
Outsole Material
EVA/Rubber
Style Number
RKK0434

Description

The Rocky Rebound Wedge is designed with landscapers and carpenters in mind, but rugged enough to handle most any job. This boot features an oil & slip resisting rubber outsole combined with our Rocky Rebound EVA midsole and Rocky Rebound footbed for comfort that will last. Waterproof full grain leather uppers and our 1 year guaranteed Rocky Recycled Vapor Pass waterproofing will keep your feet dry all day long. This boot meets ASTM F2892 electrical hazard standards keeping safety a main priority.


  • • Rocky Rebound EVA Midsole for Shock Absorption
  • • Oil & Slip Resisting Rubber Outsole
  • • Rocky Rebound Footbed
  • • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
  • • Waterproof Full Grain Leather
  • • ASTM F2892 electrical hazard standard
  • • 6 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.