
Rebound, Wedge Waterproof Work Boot, 7 W, 6 in Height, Tobacco
Mfr # RKK0434
Zoro # G512155875
product price: $194.99
/pr
Free Shipping & Returns
Key Features
Material
Leather
Color
Tobacco
Toe Type
Plain
Height
6 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKK0434
Zoro #
G512155875
UPC #
193715450083
Country of Origin
China
Dimensions
Size
7
Footwear Width
W
Height
6 in
Details
Item
Wedge Waterproof Work Boot
Material
Leather
Color
Tobacco
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
Rebound
Outsole Material
EVA/Rubber
Style Number
RKK0434
Description
The Rocky Rebound Wedge is designed with landscapers and carpenters in mind, but rugged enough to handle most any job. This boot features an oil & slip resisting rubber outsole combined with our Rocky Rebound EVA midsole and Rocky Rebound footbed for comfort that will last. Waterproof full grain leather uppers and our 1 year guaranteed Rocky Recycled Vapor Pass waterproofing will keep your feet dry all day long. This boot meets ASTM F2892 electrical hazard standards keeping safety a main priority.
- • Rocky Rebound EVA Midsole for Shock Absorption
- • Oil & Slip Resisting Rubber Outsole
- • Rocky Rebound Footbed
- • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
- • Waterproof Full Grain Leather
- • ASTM F2892 electrical hazard standard
- • 6 Inches in height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.