Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retraction Waterproof Side-Zip Snake Boot, 95W, 95W

  • Mfr # RKS0243

  • Zoro # G1221259


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Size
9.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0243
Zoro #
G1221259
UPC #
718562087154
Country of Origin
Dominican Republic

Dimensions

Size
9.5 W

Description

Before you head out to an area where snakes hang out, be sure you're wearing the Rocky Retraction Waterproof Side-Zip Snake Boot. Rocky created this tall snakeproof waterproof boot to keep you safe, dry and comfortable. The boot protects you from most bites from venomous snakes inhabiting North America. Made of brown full-grain leather and 900-denier nylon, this 17-inch boot has the height and toughness you want. The nylon features Realtree Xtra camouflage, making it a great hunting boot. In addition to snake protection, you get water protection with this footwear. Made with Rocky Waterproof construction, this is guaranteed to be a waterproof boot. Walk through mud and water; you're covered in this waterproof snake boot. You'll find this to be a surprisingly comfortable snake boot, too. An EnergyBed footbed returns energy with each step while the memory foam will form to your foot. The men's boot lining is moisture-wicking to fight sweat. A nylon shank supports you arch. The camo upper is affixed to a comfortable rubber outsole with flexible strobel/ cement construction. You'll get into this tall snake boot easily with the interior side zipper. For a great snake boot that goes the extra mile, get the Rocky Retraction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.