Shop ROCKY
See all product information
Create Account
Ride LTE Waterproof Western Boot, Brown, Size 11.5
- Mfr # RKW0473
- Zoro # G024234495
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Square
Waterproof
Yes
Gender
Men
Style Number
RKW0473
Outsole Material
EVA/Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKW0473
- Zoro #
- G024234495
- UPC #
- 193715690120
- Country of Origin
- Cambodia
- Toe Type
- Square
- Item
- Rocky Ride LTE Waterproof Western Boot
- Waterproof
- Yes
- Gender
- Men
- Style Number
- RKW0473
- Outsole Material
- EVA/Rubber
- Upper Material
- Waterproof Full-Grain Leather
- Color
- Brown
Dimensions
- Size
- 11.5
Description
Inspired by the Original Ride, the Ride LTE offers the same trusted durability in a lighter, more comfortable design. This versatile collection features waterproof full-grain leather and an oil- and slip-resistant rubber outsole with an EVA midsole for all-day support. Designed for lasting comfort, the double-row stitch flex welt construction ensures a flexible, secure fit, while the Rocky Air-Port Lite sponge PU footbed-enhanced with memory foam and antimicrobial mesh top-helps prevent foot fatigue. Built for work and ranch life, the Ride LTE gives you confidence on the job, no matter the demands. This 11" boot meets ASTM F2892 electrical hazard standard. Guaranteed Rocky Waterproof construction Double-Row Stitch Flex Welt Construction Fiberglass shank Lightweight EVA Midsole Non-metallic Waterproof Full-Grain Leather Foot with Fancy-Stitch Shaft and Decorative Toe Bug Anti-Microbial Mesh Top Rocky Air-Port Lite Sponge PU Footbed with Memory Foam 11 Inches in height ASTM F2892 electrical hazard standard Expansion Fit Seam for easy on and off Oil & Slip Resisting Rubber Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.