Shop ROCKY
See all product information
Create Account
Ride LTE Waterproof Western Boot, Brown, Size 11.5
- Mfr # RKW0476
- Zoro # G824233117
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Square
Gender
Men
Waterproof
Yes
Size
11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKW0476
- Zoro #
- G824233117
- UPC #
- 193715689605
- Country of Origin
- Cambodia
Dimensions
- Size
- 11.5
Details
- Color
- Brown
- Toe Type
- Square
- Gender
- Men
- Item
- Rocky Ride LTE Waterproof Western Boot
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Upper Material
- Waterproof Full-Grain Leather
- Style Number
- RKW0476
Description
Inspired by the Original Ride, the Ride LTE offers the same trusted durability in a lighter, more comfortable design. This versatile collection features waterproof full-grain leather and an oil- and slip-resistant rubber outsole with an EVA midsole for all-day support. Designed for lasting comfort, the double-row stitch flex welt construction ensures a flexible, secure fit, while the Rocky Air-Port Lite sponge PU footbed-enhanced with memory foam and antimicrobial mesh top-helps prevent foot fatigue. Built for work and ranch life, the Ride LTE gives you confidence on the job, no matter the demands. This 11" boot meets ASTM F2892 electrical hazard standard. 11 Inches in height Expansion Fit Seam for easy on and off ASTM F2892 electrical hazard standard Anti-Microbial Mesh Top Oil & Slip Resisting Rubber Outsole Guaranteed Rocky Waterproof construction Lightweight EVA Midsole Double-Row Stitch Flex Welt Construction Fiberglass shank Non-metallic Waterproof Full-Grain Leather Foot with Fancy-Stitch Shaft and Decorative Toe Bug Rocky Air-Port Lite Sponge PU Footbed with Memory Foam
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.