Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridgetop 600G Insulated Waterproof Outdoor Boot, 95W

  • Mfr # RKS0384

  • Zoro # G1222677


product price: $169.99
/pr
Free Shipping & Returns

Key Features

Size
9.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0384
Zoro #
G1222677
UPC #
718562874358
Country of Origin
Dominican Republic

Dimensions

Size
9.5 W

Description

The Rocky Ridgetop Waterproof Hunting Boot blends all your favorite features into a men's boot made to enhance your outdoor adventures. Made with guaranteed Rocky waterproof construction this outdoor boot is both windproof and waterproof. For your later season trips we've added 600 grams of 3M Thinsulate Ultra Insulation to keep you warm all day long. A value for mobility is also found in the outsole of this thoughtfully-designed hiking boot. The LightTrac rubber outsole secures your safety with exceptional traction and support without weighing you down. This lightweight feature defies the myth that sturdy structure has to be heavy. It's a high-quality hiking boot that lets you roam free. Don't let rough terrain take a toll on your good memories. This waterproof hiker boasts a dual-density EVA midsole that provides cushion and comfort to your feet as they conquer nature's elements. A contoured removable polyurethane insole compliments this comfort with luxurious relief. You'll be exploring the outdoors all day without an ache to end the excitement. The eight-inch outdoor boot boasts an upper made from nubuck leather and 900 denier nylon. The durable design is sure to look fantastic for years of exhilarating adventure. If you're after a tough boot to accommodate your explorative spirit, the Rocky Ridgetop Waterproof Boot is a solution with experience-enhancing features to ensure your comfort in the field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.