ROCKY MONOCREPE WEDGE, Men's 11 in Composite Toe Toe Work Boot, Crazy Horse, 7, M, RKK0474

  • Mfr # RKK0474

  • Zoro # G815701267


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0474
Series
ROCKY MONOCREPE WEDGE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0474
Zoro #
G815701267
UPC #
193715561208
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Height
11 in

Details

Item
Work Boot
Toe Type
Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0474
Series
ROCKY MONOCREPE WEDGE
Waterproof
Yes
Outsole Material
Rubber
Footwear Construction Type
Cement

Description

The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 11" composite toe pull-on work boot revitalizes your feet so you can get the job done. Crafted with waterproof full-grain leather and our sure Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2413 protective toe classification and electrical hazard standard.


  • Waterproof Full Grain Leather
  • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
  • Guaranteed Rocky® Recycled Waterproof Construction
  • Flex Welt Construction
  • 11 Inches in height
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • ASTM F2413 Electrical Hazard Standard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.