ROCKY MONOCREPE WEDGE, Men's 6 in Nano Composite Toe Toe Work Boot, Crazy Horse, 10, W, RKK0471
- Mfr # RKK0471
- Zoro # G015703757
Key Features
Specifications
Details
- MFR #
- RKK0471
- Zoro #
- G015703757
- UPC #
- 193715561918
- Country of Origin
- China
- Item
- Work Boot
- Toe Type
- Nano Composite Toe
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- RKK0471
- Series
- ROCKY MONOCREPE WEDGE
- Waterproof
- Yes
- Outsole Material
- Rubber
- Footwear Construction Type
- Cement
Dimensions
- Size
- 10
- Footwear Width
- W
- Height
- 6 in
Description
The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 6" composite toe robust work boot revitalizes your feet so you can get the job done. Crafted with waterproof full-grain leather and our sure Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2413 protective toe classification and electrical hazard standard.
- 6 Inches in height
- Waterproof Full Grain Leather
- Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
- Guaranteed Rocky® Recycled Waterproof Construction
- Flex Welt Construction
- Moisture Management Collar & Tongue Lining
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.