ROCKY MONOCREPE WEDGE, Men's 6 in Nano Composite Toe Toe Work Boot, Crazy Horse, 12, M, RKK0471

  • Mfr # RKK0471

  • Zoro # G815704022


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0471
Series
ROCKY MONOCREPE WEDGE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0471
Zoro #
G815704022
UPC #
193715561826
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0471
Series
ROCKY MONOCREPE WEDGE
Waterproof
Yes
Outsole Material
Rubber
Footwear Construction Type
Cement

Description

The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 6" composite toe robust work boot revitalizes your feet so you can get the job done. Crafted with waterproof full-grain leather and our sure Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2413 protective toe classification and electrical hazard standard.


  • 6 Inches in height
  • Waterproof Full Grain Leather
  • Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
  • Guaranteed Rocky® Recycled Waterproof Construction
  • Flex Welt Construction
  • Moisture Management Collar & Tongue Lining
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.