ROCKY MONOCREPE WEDGE, Men's 9 in Composite Toe Toe Work Boot, Crazy Horse, 13, W, RKK0474
Mfr # RKK0474
Zoro # G515701895
Key Features
Specifications
Product Information
- MFR #
- RKK0474
- Zoro #
- G515701895
- UPC #
- 193715561444
- Country of Origin
- China
Dimensions
- Size
- 13
- Footwear Width
- W
- Height
- 9 in
Details
- Item
- Work Boot
- Toe Type
- Composite Toe
- Gender
- Men's
- Color
- Crazy Horse
- Style Number
- RKK0474
- Series
- ROCKY MONOCREPE WEDGE
- Waterproof
- Yes
- Footwear Construction Type
- Cement
- Outsole Material
- Rubber
Description
The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 11" composite toe pull-on work boot revitalizes your feet so you can get the job done. Crafted with waterproof full-grain leather and our sure Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2413 protective toe classification and electrical hazard standard.
- Waterproof Full Grain Leather
- Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
- Guaranteed Rocky® Recycled Waterproof Construction
- Flex Welt Construction
- 11 Inches in height
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- ASTM F2413 Electrical Hazard Standard
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.