
ROCKY MONOCREPE WEDGE, Men's Work Boot, 8.5 M, 6 in Height, Crazy Horse
Mfr # RKK0470
Zoro # G115702728
product price: $154.99
/pr
Free Shipping & Returns
Key Features
Color
Crazy Horse
Toe Type
Plain Toe
Height
6 in
Waterproof
Yes
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RKK0470
Zoro #
G115702728
UPC #
193715562014
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
M
Height
6 in
Details
Item
Work Boot
Color
Crazy Horse
Toe Type
Plain Toe
Waterproof
Yes
Gender
Men's
Series
ROCKY MONOCREPE WEDGE
Outsole Material
Rubber
Footwear Construction Type
Cement
Style Number
RKK0470
Description
The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 6" robust work boot revitalizes your feet so you can get the job done. Crafted with waterproof full-grain leather and our sure Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2892 electrical hazard standard.
- Waterproof Full Grain Leather
- 6 Inches in height
- Moisture Management Collar & Tongue Lining
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- ASTM F2892 electrical hazard standard
- Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
- Guaranteed Rocky® Recycled Waterproof Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.