
ROCKY MONOCREPE WEDGE, Men's Work Boot, 9.5 M, 11 in Height, Crazy Horse
Mfr # RKK0473
Zoro # G115704265
product price: $169.99
/pr
Free Shipping & Returns
Key Features
Color
Crazy Horse
Toe Type
Plain Toe
Height
11 in
Waterproof
Yes
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKK0473
Zoro #
G115704265
UPC #
193715561512
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
M
Height
11 in
Details
Item
Work Boot
Color
Crazy Horse
Toe Type
Plain Toe
Waterproof
Yes
Gender
Men's
Series
ROCKY MONOCREPE WEDGE
Outsole Material
Rubber
Footwear Construction Type
Cement
Style Number
RKK0473
Description
The Rocky MonoCrepe Wedge redefines lightweight durability. Constructed with our proprietary lightweight oil and slip-resistant Rocky MonoCrepe outsole and featuring the Rocky Air-Port Lite sponge PU footbed with memory foam, this 11" robust pull-on work boot revitalizes your feet so you can get the job done. Crafted with waterproof full-grain leather and our sure Rocky Recycled Waterproof construction keeps your feet dry, ensuring your comfort and productivity throughout the workday. This boot meets ASTM F2892 electrical hazard standard.
- Waterproof Full Grain Leather
- 11 Inches in height
- Flex Welt Construction
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- ASTM F2892 electrical hazard standard
- Proprietary Lightweight Oil & Slip Resisting Rocky® MonoCrepe Outsole
- Guaranteed Rocky® Recycled Waterproof Construction
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.