Rocky Station, Unisex 6 in Composite Toe Slip-On Work Boot, Black, 8, W, RKD0114

  • Mfr # RKD0114

  • Zoro # G712162116


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
RKD0114
Series
Rocky Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0114
Zoro #
G712162116
UPC #
193715470210
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
6 in

Details

Item
Slip-On Work Boot
Toe Type
Composite
Gender
Unisex
Color
Black
Style Number
RKD0114
Series
Rocky Station
Upper Material
Leather
Outsole Material
EVA/Rubber

Description

Enjoy comfort without sacrificing safety between calls with the Rocky Station Comp Toe Slip On. Easily slip on these full grain leather boots using the pull loops on the front and back. This boot meets ASTM F2413 protective toe and electrical hazard standards. The oil and slip resisting rubber outsole will keep you safe while the Comfort Track footbed will keep you comfortable. The twin gore panels make for easy on and off, so you wont waste any time suiting up for a call. Built for comfort, safety and ease these boots are perfect to wear around the station.


  • • Full Grain Leather
  • • Reinforced Pull Straps
  • • 6 Inches in height
  • • Unisex styles come in men's sizes
  • • Comfort Track footbed
  • • Fiberglass shank
  • • Rocky Rebound EVA Midsole for Shock Absorption
  • • Oil- and slip-resistant rubber outsole
  • • Twin gore panels with larger opening for easier on/off
  • • ASTM F2413 protective toe classification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.