This item is Discontinued.

Rocky S2V Predator, Men's 8 in Composite Toe Military Boot, Coyote Brown, 3.5, W, RKC144 RKC144

S2V Predator, Men's 8 in Composite Toe Military Boot, Coyote Brown, 3.5, W, RKC144 (Discontinued)

  • Mfr # RKC144
  • Zoro # G712157815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKC144
Zoro #
G712157815
UPC #
193715463502
Country of Origin
Dominican Republic

Dimensions

Size
3.5
Footwear Width
W
Height
8 in

Details

Item
Military Boot
Toe Type
Composite
Gender
Men's
Color
Coyote Brown
Style Number
RKC144
Series
S2V Predator
Waterproof
Yes
Upper Material
Leather, Nylon
Outsole Material
Rubber

Description

The Rocky S2V Predator Composite Toe Military Boot is a high quality Coyote Brown boot that protects your feet and is comfortable to wear. This uniform compliant boot is approved for wear with all applicable Operational Camouflage Patter variations. Made of flash resistant, water resistant leather and 1,000 denier CORDURA nylon, this combat boot is coated for flame resistance. Drainage vents circulate air in and push water out, allowing you to quickly walk them dry. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. A durable YKK side zipper makes it easy to get these boots on and off. Inside the footwear are features that make this a comfortable boot. The Rocky Air Port footbed cushions your feet and has perforations for air flow. Durable, triple stitched military boot stays together through wear and tear and reduces ankle injuries with Roll Stop Ankle Stability. If you're looking for a coyote brown military boot with protection that exceeds your comfort and performance needs, get the Rocky S2V Predator Composite Toe Military Boot.


  • ASTM F2413 protective toe classification
  • Heavy-duty YKK side zipper
  • Coated for flame resistance
  • Advanced S2V Sieve' technology circulates air in and water out
  • 1,000 Denier CORDURA
  • Proprietary high-walled Vibram soles are stitched and cemented to the upper
  • Removable Rocky Airport comfort insole
  • ASTM F2413 Electrical Hazard Standard
  • Flash- and water-resistant leather
  • Reduce injuries with Roll-Stop Ankle Stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.