Shop ROCKY

Men's Waterproof Work Boot, 10 W, Steel Toe, 8 in H, Brown, FQ0006693

  • Mfr # FQ0006693

  • Zoro # G7266944


product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006693
Zoro #
G7266944
UPC #
085787213744
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
W
Height
8 in
Footwear Width
Wide
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Rocky Airport Footbed
Liner Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Static Dissipative
No
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Conductive
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Insulation Type
None
Upper Boot Material
All Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Metatarsal System
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Removable Insole
No
Shank Material
Steel
Midsole Material
EVA, Polyurethane
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Waterproof Type
Rocky Waterproof
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
IRON CLAD
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
Yes
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Toe), Steel (Shank)
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Maximum Heat Rating
572 Degrees F
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.78
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Liner Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 6693

Ratings & reviews