Shop ROCKY

Men's Waterproof Work Boot, 12 M, Steel Toe, 8 in H, Brown, FQ0006693

  • Mfr # FQ0006693
  • Zoro # G7266831

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006693
Zoro #
G7266831
UPC #
085787213676
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Wide Toe Cap
No
Metatarsal System
No
Completely Non Metallic
No
Removable Insole
No
Waterproof Type
Rocky Waterproof
Midsole Material
EVA, Polyurethane
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Static Dissipative
No
Insulated
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Shank Material
Steel
Non-Marking Sole
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Insole System
Rocky Airport Footbed
Upper Boot Material
All Leather
Non Metallic Upper
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Liner Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
Yes
Series
IRON CLAD
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Toe), Steel (Shank)
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.78
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Maximum Heat Rating
572 Degrees F
Insole Technology
Rocky(R) Air-Port(TM) Footbed
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Wire Color
Brown

Dimensions

Size
12
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
12

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 6693

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.