Shop ROCKY

Men's Waterproof Work Boot, 13 M, Steel Toe, 8 in H, Brown, FQ0006693

  • Mfr # FQ0006693

  • Zoro # G4845434


product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006693
Zoro #
G4845434
UPC #
085787213683
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
Medium
Size (PRINT)
13
Overall Height
8 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Conductive
No
Midsole Material
EVA, Polyurethane
Electrical Hazard Rated
Yes
Removable Insole
No
Shank Material
Steel
Completely Non Metallic
No
Footwear Construction Type
Welted
Metatarsal System
No
Max. Heat Rating
572 Degrees F
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Rocky Airport Footbed
Liner Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Waterproof Type
Rocky Waterproof
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Insulation Type
None
Footwear Shank Type
Steel
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
Yes
Series
IRON CLAD
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Toe), Steel (Shank)
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.72
Construction
Welted
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Dry
0.78
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 6693

Ratings & reviews