Zoro Homepage
This item is Discontinued.
Rocky Size 13 Men's 8" Work Boot Steel Work Boots, Bridle Brown 6717 13MED

Size 13 Men's 8" Work Boot Steel Work Boots, Bridle Brown (Discontinued)

  • Mfr # 6717 13MED
  • Zoro # G4845057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6717 13MED
Zoro #
G4845057
UPC #
085787077216
Country of Origin
Multiple

Dimensions

Size
13
Width
Medium
Height
8 in
Footwear Width
M
Heel Height
1 in or Greater

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Bridle Brown, Width Medium, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 6717, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.