Shop ROCKY
See all product information
Create Account
SlipStop 911, Men's Oxford Shoe, 10 M, Leather, 4 in Height, Black
- Mfr # FQ0002034
- Zoro # G1232319
product price:Â
$
93.00
/pr
Key Features
Color
Black
Toe Type
Plain
Height
4 in
Upper Material
Leather
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0002034
- Zoro #
- G1232319
- UPC #
- 91483095584
- Country of Origin
- China
- Item
- Oxford Shoe
- Color
- Black
- Toe Type
- Plain
- Upper Material
- Leather
- Gender
- Men's
- Series
- SlipStop 911
- Outsole Material
- Rubber
- Style Number
- FQ0002034
Dimensions
- Size
- 10
- Footwear Width
- M
- Height
- 4 in
Description
This Rocky SlipStop 911 Plain Toe Oxford will look great on you. The upper of this black public service shoe is full-grain leather that's water resistant. The exterior was left unadorned so that this shoe will blend well with your uniform. The interior lining is made from a brushed textile. While it feels soft, its breathability keeps the inside of the men's oxford fresh and airy. The contoured cushioned insole keeps your feet comfortable. This black oxford has a Rocky 911 SlipStop outsole. The outsole offers you oil and slip resistance, and stitching around the toe and heel enhances the public service shoe's durability. If you've been looking for a men's shoe that has enough strength to last, but provides enough cushioning to keep your feet comfortable, this work shoe is the right choice for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.