This item is Discontinued.

Rocky SlipStop 911, Men's Oxford Shoe, 6 W, Leather, 4 in Height, Black FQ0002034

This item is Discontinued.

Rocky

SlipStop 911, Men's Oxford Shoe, 6 W, Leather, 4 in Height, Black (Discontinued)

Mfr # FQ0002034
Zoro # G1238436
UPC # 43538464937
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0002034
Zoro #
G1238436
UPC #
43538464937
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
4 in

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Upper Material
Leather
Gender
Men's
Series
SlipStop 911
Style Number
FQ0002034
Outsole Material
Rubber

Description

This Rocky SlipStop 911 Plain Toe Oxford will look great on you. The upper of this black public service shoe is full-grain leather that's water resistant. The exterior was left unadorned so that this shoe will blend well with your uniform. The interior lining is made from a brushed textile. While it feels soft, its breathability keeps the inside of the men's oxford fresh and airy. The contoured cushioned insole keeps your feet comfortable. This black oxford has a Rocky 911 SlipStop outsole. The outsole offers you oil and slip resistance, and stitching around the toe and heel enhances the public service shoe's durability. If you've been looking for a men's shoe that has enough strength to last, but provides enough cushioning to keep your feet comfortable, this work shoe is the right choice for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.