
SlipStop 911, Men's Oxford Shoe, 7 M, Leather, 4 in Height, Black
Mfr # FQ0002034
Zoro # G1228651
product price:Â $93.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
4 in
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FQ0002034
Zoro #
G1228651
UPC #
91483095522
Country of Origin
China
Dimensions
Size
7
Footwear Width
M
Height
4 in
Details
Item
Oxford Shoe
Color
Black
Toe Type
Plain
Upper Material
Leather
Gender
Men's
Series
SlipStop 911
Outsole Material
Rubber
Style Number
FQ0002034
Description
This Rocky SlipStop 911 Plain Toe Oxford will look great on you. The upper of this black public service shoe is full-grain leather that's water resistant. The exterior was left unadorned so that this shoe will blend well with your uniform. The interior lining is made from a brushed textile. While it feels soft, its breathability keeps the inside of the men's oxford fresh and airy. The contoured cushioned insole keeps your feet comfortable. This black oxford has a Rocky 911 SlipStop outsole. The outsole offers you oil and slip resistance, and stitching around the toe and heel enhances the public service shoe's durability. If you've been looking for a men's shoe that has enough strength to last, but provides enough cushioning to keep your feet comfortable, this work shoe is the right choice for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.