This item is Discontinued.

Rocky SV2, Men's 8 in Composite Toe 8-Inch Military Boot, Coyote Brown, 14, M, RKC089 RKC089

SV2, Men's 8 in Composite Toe 8-Inch Military Boot, Coyote Brown, 14, M, RKC089 (Discontinued)

  • Mfr # RKC089
  • Zoro # G512165140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKC089
Zoro #
G512165140
UPC #
718562898989
Country of Origin
Puerto Rico

Dimensions

Size
14
Footwear Width
M
Height
8 in

Details

Item
8-Inch Military Boot
Toe Type
Composite
Gender
Men's
Color
Coyote Brown
Style Number
RKC089
Series
SV2
Waterproof
Yes
Upper Material
Leather, Nylon
Outsole Material
Rubber

Description

The Rocky S2V Composite Toe Military Boot is a Coyote Brown military boot that protects your foot, stands up to tough conditions and is comfortable to wear. This uniform compliant boot is approved for wear with all applicable Operational Camouflage Pattern variations. This is a composite toe boot to protect your foot from objects that could fall on your toes. The safety toe meets ASTM standards. Made of flash resistant, water resistant leather and 1,000 denier nylon, this combat boot is coated for flame resistance. Drainage vents with advanced Rocky S2V Sieve technology circulate air in and push water out, allowing your feet to dry quickly. The durable, triple stitched military boot stays together through wear and tear, and reduces ankle injuries with Roll Stop Ankle Stability. The stretch comfort fit tongue hugs your foot for a secure fit. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. Inside the footwear are features that make this a comfortable boot. The lining wicks away moisture to ensure comfort during long days. The Air Port footbed cushions your foot and has perforations for air flow. An Aegis microbe shield on the footbed helps fight odor and bacteria. The fiberglass shank supports the arch of your foot. It's Berry compliant. If you're looking for a coyote brown military boot that meets your comfort and performance needs, get the Rocky S2V.


  • Coated for flame resistance
  • ASTM F2413-11 & ASTM F2412-11 electrical hazard standard
  • Made in the USA, Berry Compliant
  • Flash- and water-resistant leather
  • Reduce injuries with Roll-Stop Ankle Stability
  • Uniform Compliant (DA Pam 670-1 Date 1 JUL 15)
  • Drainage vents
  • Proprietary high-walled Vibram soles with perforated Air-Port cushion footbed and PU Midsoles
  • Triple stitched construction
  • Fiberglass shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.