SV2, Men's 8 in Composite Toe 8-Inch Military Boot, Coyote Brown, 5.5, M, RKC089
- Mfr # RKC089
- Zoro # G712165186
Key Features
Specifications
Details
- MFR #
- RKC089
- Zoro #
- G712165186
- UPC #
- 718562898910
- Country of Origin
- Puerto Rico
- Item
- 8-Inch Military Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Coyote Brown
- Style Number
- RKC089
- Series
- SV2
- Waterproof
- Yes
- Outsole Material
- Rubber
- Upper Material
- Leather, Nylon
Dimensions
- Size
- 5.5
- Footwear Width
- M
- Height
- 8 in
Description
The Rocky S2V Composite Toe Military Boot is a Coyote Brown military boot that protects your foot, stands up to tough conditions and is comfortable to wear. This uniform compliant boot is approved for wear with all applicable Operational Camouflage Pattern variations. This is a composite toe boot to protect your foot from objects that could fall on your toes. The safety toe meets ASTM standards. Made of flash resistant, water resistant leather and 1,000 denier nylon, this combat boot is coated for flame resistance. Drainage vents with advanced Rocky S2V Sieve technology circulate air in and push water out, allowing your feet to dry quickly. The durable, triple stitched military boot stays together through wear and tear, and reduces ankle injuries with Roll Stop Ankle Stability. The stretch comfort fit tongue hugs your foot for a secure fit. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. Inside the footwear are features that make this a comfortable boot. The lining wicks away moisture to ensure comfort during long days. The Air Port footbed cushions your foot and has perforations for air flow. An Aegis microbe shield on the footbed helps fight odor and bacteria. The fiberglass shank supports the arch of your foot. It's Berry compliant. If you're looking for a coyote brown military boot that meets your comfort and performance needs, get the Rocky S2V.
- Coated for flame resistance
- ASTM F2413-11 & ASTM F2412-11 electrical hazard standard
- Made in the USA, Berry Compliant
- Flash- and water-resistant leather
- Reduce injuries with Roll-Stop Ankle Stability
- Uniform Compliant (DA Pam 670-1 Date 1 JUL 15)
- Drainage vents
- Proprietary high-walled Vibram soles with perforated Air-Port cushion footbed and PU Midsoles
- Triple stitched construction
- Fiberglass shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.