
Tactical Belt, Leather, Camo/Brown, 36 in, Buckle
Mfr # RY5003-975-36
Zoro # G610955018
product price: $25.85
/eaKey Features
Width
1.5 in
Material
Leather
Color
Camo/Brown
Features
Pattern of RealTree Camo
Closure Style
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY5003-975-36
Zoro #
G610955018
UPC #
841961142459
Country of Origin
India
Dimensions
Size
36 in
Width
1.5 in
Details
Item
Tactical Belt
Material
Leather
Color
Camo/Brown
Features
Pattern of RealTree Camo
Closure Style
Buckle
Style
Reversible
Description
- •Belt Width - 1.5 in
- •Real Tree Edge nylon camo
- • Reverse side is all genuine leather
- •Crazy horse leather trim
- •Antique silver buckle
- • Available in belt sizes 32-44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.