This item is Discontinued.

Rocky Tactical Belt, Leather, Green/Brown, 36 in, Buckle RY5003-350-36

Tactical Belt, Leather, Green/Brown, 36 in, Buckle (Discontinued)

  • Mfr # RY5003-350-36
  • Zoro # G210955081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY5003-350-36
Zoro #
G210955081
UPC #
841961142527
Country of Origin
India

Dimensions

Size
36 in
Width
1.5 in

Details

Item
Tactical Belt
Material
Leather
Color
Green/Brown
Closure Style
Buckle
Style
Reversible

Description

  • •Belt Width - 1.5 in
  • • Green nylon
  • • Reverse side is all genuine leather
  • •Crazy horse leather trim
  • •Antique silver buckle
  • • Available in belt sizes 32-44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.