Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rocky TMC Postal-Approved Women's Chukka Public Service Boot, 5WI FQ0005105

TMC Postal-Approved Women's Chukka Public Service Boot, 5WI (Discontinued)

  • Mfr # FQ0005105
  • Zoro # G1297872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0005105
Zoro #
G1297872
UPC #
91483571927
Country of Origin
United States

Dimensions

Size
5 W

Description

The Rocky Women's TMC Postal-Approved Chukka Public Service Boot brings together comfort and durability for a footwear solution to all your workday needs. A hardworking woman deserves a hardworking shoe, and this chukka boot boasts the features that fuel productivity. This six-inch boot is made from black, full-grain leather. The water-resistant and polishable material guarantees your favorite work shoe will keep you looking professional for years. This women's work boot is both Berry-Compliant and S. R. USA Postal-Approved. It's an American product for the best of America's employees. Enjoy the convenience and support of a non-metallic stabilizer. You can carry on anywhere feeling confident and comfortable doing your important job. The slip- and oil-resistant TMC Direct Attach TPU/PU outsole offers flexibility and stability for a steady stride. Take on trying conditions with certainty that you'll remain secure and capable of completing your tasks. This women's chukka boot provides exceptional, contoured comfort with the Rocky Air-Port cushion footbed which has been even further enhanced by an Aegis Microbe Shield applied to fight bacteria. Be comfortable all day, all week and all year. This supportive feature is designed to last. If you're looking for the work shoe that will let you do your best work yet, the Rocky Women's TMC Postal-Approved Chukka Public Service Boot is a powerful product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.