
TMC Postal-Approved Women's Chukka Public Service Boot, 9WI
Mfr # FQ0005105
Zoro # G1238856
product price: $163.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FQ0005105
Zoro #
G1238856
UPC #
91483572009
Country of Origin
United States
Dimensions
Size
9 W
Description
The Rocky Women's TMC Postal-Approved Chukka Public Service Boot brings together comfort and durability for a footwear solution to all your workday needs. A hardworking woman deserves a hardworking shoe, and this chukka boot boasts the features that fuel productivity. This six-inch boot is made from black, full-grain leather. The water-resistant and polishable material guarantees your favorite work shoe will keep you looking professional for years. This women's work boot is both Berry-Compliant and S. R. USA Postal-Approved. It's an American product for the best of America's employees. Enjoy the convenience and support of a non-metallic stabilizer. You can carry on anywhere feeling confident and comfortable doing your important job. The slip- and oil-resistant TMC Direct Attach TPU/PU outsole offers flexibility and stability for a steady stride. Take on trying conditions with certainty that you'll remain secure and capable of completing your tasks. This women's chukka boot provides exceptional, contoured comfort with the Rocky Air-Port cushion footbed which has been even further enhanced by an Aegis Microbe Shield applied to fight bacteria. Be comfortable all day, all week and all year. This supportive feature is designed to last. If you're looking for the work shoe that will let you do your best work yet, the Rocky Women's TMC Postal-Approved Chukka Public Service Boot is a powerful product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.