Shop ROCKY TOP
See all product information
Create Account
0.5 Cu. ' 1-1/4'' River Rock 47 Lb.
- Mfr # WRT00010
- Zoro # G721882760
product price:Â
$
15.95
/ea
Key Features
Size
0.5 Cu. Ft.
Diameter
1.25 in
Material
River Rock
Color
Variety
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WRT00010
- Zoro #
- G721882760
- UPC #
- 82567000105
- Country of Origin
- United States
Dimensions
- Size
- 0.5 Cu. Ft.
- Diameter
- 1.25 in
Details
- Material
- River Rock
- Color
- Variety
Description
Premium river rock for flower beds planters walkways driveways and drainage areas. Perfect alternative to wood mulch - will not decay controls erosion and requires low maintenance. 1-1/4-inch diameter rocks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.