
TreadFlex, Men's 11 in Nano Composite Toe Toe Work Boot, Crazy Horse, 13, W, RKK0467
Mfr # RKK0467
Zoro # G415702442
Key Features
Specifications
Product Information
Dimensions
Details
Description
Add some flexibility into your workday. Our Treadflex collection is designed to prioritize both comfort and safety. This 6" composite toe work boot offers a variety of key features including a light & flexible cement construction and a focused surface contact oil & slip resisting rubber outsole allowing for traction that you can trust. Crafted with a rebound EVA midsole and reinforced with a fiberglass shank, this boot offers stability and durability but also maintains its flexible form. Our Rocky Air-Port Lite sponge PU footbed with memory foam for long-lasting comfort and our sure Recycled Rocky Waterproof construction so your feet stay dry when conditions demand it most. Rest assured, this boot meets ASTM F2413 protective toe classification and electrical hazard standard, providing an extra layer of safety. Elevate your work experience with the unbeatable combination of comfort, durability, and protection offered by our Treadflex collection.
- Waterproof Full Grain Leather
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- Rocky Rebound EVA Midsole for Shock Absorption
- 6 Inches in height
- Guaranteed Rocky® Recycled Waterproof Construction
- Focused Surface Contact, Oil & Slip Resisting Rubber Outsole
- Fiberglass shank
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.