TreadFlex, Men's 6 in Nano Composite Toe Toe Work Boot, Crazy Horse, 11, M, RKK0467

  • Mfr # RKK0467

  • Zoro # G115701769


product price:  $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0467
Series
TreadFlex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0467
Zoro #
G115701769
UPC #
193715562526
Country of Origin
Hong Kong

Dimensions

Size
11
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0467
Series
TreadFlex
Waterproof
Yes
Footwear Construction Type
Cement
Outsole Material
EVA/Rubber

Description

Add some flexibility into your workday. Our Treadflex collection is designed to prioritize both comfort and safety. This 6" composite toe work boot offers a variety of key features including a light & flexible cement construction and a focused surface contact oil & slip resisting rubber outsole allowing for traction that you can trust. Crafted with a rebound EVA midsole and reinforced with a fiberglass shank, this boot offers stability and durability but also maintains its flexible form. Our Rocky Air-Port Lite sponge PU footbed with memory foam for long-lasting comfort and our sure Recycled Rocky Waterproof construction so your feet stay dry when conditions demand it most. Rest assured, this boot meets ASTM F2413 protective toe classification and electrical hazard standard, providing an extra layer of safety. Elevate your work experience with the unbeatable combination of comfort, durability, and protection offered by our Treadflex collection.


  • Waterproof Full Grain Leather
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Rocky Rebound EVA Midsole for Shock Absorption
  • 6 Inches in height
  • Guaranteed Rocky® Recycled Waterproof Construction
  • Focused Surface Contact, Oil & Slip Resisting Rubber Outsole
  • Fiberglass shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.