Zoro Homepage

TreadFlex, Men's Work Boot, 9.5 M, 6 in Height, Crazy Horse

  • Mfr # RKK0466

  • Zoro # G815701281


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Toe Type
Plain Toe
Height
6 in
Waterproof
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0466
Zoro #
G815701281
UPC #
193715562717
Country of Origin
Hong Kong

Dimensions

Size
9.5
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Color
Crazy Horse
Toe Type
Plain Toe
Waterproof
Yes
Gender
Men's
Series
TreadFlex
Footwear Construction Type
Cement
Style Number
RKK0466
Outsole Material
EVA/Rubber

Description

Add some flexibility into your workday. Our Treadflex collection is designed to prioritize both comfort and safety. This 6" work boot offers a variety of key features including a light & flexible cement construction and a focused surface contact oil & slip resisting rubber outsole allowing for traction that you can trust. Crafted with a rebound EVA midsole and reinforced with a fiberglass shank, this boot offers stability and durability but also maintains its flexible form. Our Rocky Air-Port Lite sponge PU footbed with memory foam for long-lasting comfort and our sure Recycled Rocky Waterproof construction so your feet stay dry when conditions demand it most. Rest assured, this boot meets ASTM F2892 electrical hazard standard, providing an extra layer of safety. Elevate your work experience with the unbeatable combination of comfort, durability, and protection offered by our Treadflex collection.


  • Focused Surface Contact, Oil & Slip Resisting Rubber Outsole
  • Fiberglass shank
  • Guaranteed Rocky® Recycled Waterproof Construction
  • 6 Inches in height
  • Light and flexible cement construction
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Waterproof Full Grain Leather

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.