Zoro Homepage

Warden Pull-On Wellington Public Service Boot, 10EW, PR

  • Mfr # FQ0006300

  • Zoro # G1262796


product price: $141.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0006300
Zoro #
G1262796
UPC #
91483559277
Country of Origin
Dominican Republic

Dimensions

Size
10 EW

Description

These Rocky Warden Pull-On Wellington Public Service Boots are ready to report for work. Whether you're standing for hours working at border patrol, watching over Main Street in your squad car, or perfecting your carpentry work. . . if you need black, polishable, lightweight, pull-on boots, then these men's boots are the right choice for you. The boots are made with Rocky's direct-attached construction. It features a durable, lightweight Rocky Bobcat outsole with combination tread for good grip, but self-cleaning "” so it sheds mud and dirt as you flex it. A great feature of the footwear is that it has finger pulls to make it easy to get on. No muss, no fuss with these men's public service boots; you'll be able to just pull them on and start your day. The foot of the black boots is constructed with top-of-the-line full-grain leather. The shaft features CORDURA fabric. It's extra tough and meant to last. It also resists abrasions, tears and scuffs, which keep your black public service boots looking great even in the toughest working conditions. These are non-metallic boots. When you work as a guard or in law enforcement, you may go through metal detectors multiple times a day. To avoid the hassle, wear non-metallic footwear. If you want great public service boots for men, you want Rocky Boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.