Zoro Homepage

Waterproof Boot, 10 W, Leather, 8 in H, Brown

  • Mfr # RKS0486

  • Zoro # G112164598


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0486
Zoro #
G112164598
UPC #
193715077006
Country of Origin
China

Dimensions

Size
10
Width
W
Height
8 in

Details

Item
Waterproof Boot
Color
Brown
Upper Material
Leather
Outsole Material
EVA/Rubber
Waterproof
Yes

Description

Combining the features of a classic bird hunting silhouette with the latest performance and comfort technologies, this 8 inch brown and green Rocky Upland boot is built for the hunt. Constructed to make any terrain worry free with Rocky's Thorn and Briar Guard that resists tears and snags, Rocky VP Waterproof technology that keeps moisture out without trapping perspiration in, and a lightweight and durable abrasion resisting blown rubber outsole. Experience all day comfort with a durable San Crispino construction, an EnergyBed LX footbed with memory foam, and a fiberglass shank that adds additional support and stability. If you are looking for a classic upland boot with the latest in performance and comfort technologies to help take your hunt to the next level, these boots are for you.


  • • Full-grain waterproof leather
  • • Rocky Briar & Thorn Guard
  • • 8 Inches in height
  • • San Crispino construction
  • • High Abrasion Blown Rubber Outsole
  • • EnergyBed LX Footbed with Memory Foam
  • • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • • YKK Back Zipper with Buckle
  • • Fiberglass shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.