Zoro Homepage

Waterproof Hunting Boot, 10 W, Leather, 10 in H, Brown

  • Mfr # RKS0564

  • Zoro # G712159765


product price: $234.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
W
Color
Brown
Upper Material
Leather
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0564
Zoro #
G712159765
UPC #
193715328115
Country of Origin
Unknown

Dimensions

Size
10
Width
W
Height
10 in

Details

Item
Waterproof Hunting Boot
Color
Brown
Upper Material
Leather
Waterproof
Yes

Description

Globally sourced components. The Rocky Elk Stalker hunting boot is designed to meet the demands of any cross country hunt. We made these hunting boots to be rugged, durable, and comfortable in any condition. The upper of these boots is made with brown waterproof full grain leather. A removable brush guard kiltie is included to protect your laces when hunting cross country. Our Rocky VaporPass breathable waterproofing is included to keep moisture from getting inside your boots while allowing any perspiration to escape if the temperature rises during active hunts. These brown leather hunting boots are also 10in in height, helping support your ankles and keep debris from getting into the boots while moving cross country. A traction providing Vibram outsole is attached to the upper of these hunting boots with the super durable Goodyear Welt construction method. The removable Rocky Terra Suspension footbed provides comfort with each step, while a steel shank helps provide a stable footing when moving cross country to hunt elk, deer, or other game. If youre looking for a pair of hunting boots that wont let you down, you have to try the Rocky Elk Stalker.


  • • Vibram® outsole
  • • Goodyear welt construction
  • • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • • Waterproof Full Grain Leather
  • • 10 Inches in height
  • • Made in USA with USA and globally sourced components
  • • Removable Terra Suspension Insole for Support and Cushioning
  • • Steel shank
  • • Removable brush guard kiltie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.