Zoro Homepage

Waterproof Hunting Boot, 14 M, Leather, 10 in H, Brown

  • Mfr # RKS0548

  • Zoro # G312158144


product price: $249.99
/pr
Free Shipping & Returns

Key Features

Size
14
Width
M
Color
Brown
Upper Material
Leather
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0548
Zoro #
G312158144
UPC #
193715285296
Country of Origin
Unknown

Dimensions

Size
14
Width
M
Height
10 in

Details

Item
Waterproof Hunting Boot
Color
Brown
Upper Material
Leather
Waterproof
Yes

Description

Globally sourced components. The Rocky Elk Stalker hunting boot is designed to meet the demands of any cross country hunt. We made these insulated hunting boots to be rugged, durable, and comfortable in any conditions. The upper of these boots is made with brown waterproof full grain leather. A removable brush guard kiltie is included to protect your laces when hunting cross country. Our Rocky VaporPass breathable waterproofing is included to keep moisture from getting inside your boots while allowing any perspiration to escape if the temperature rises during active hunts. This style also includes 400 grams of 3M Thinsulate Ultra insulation, keeping your feet warm in some of the coldest hunting conditions. These brown leather hunting boots are also 10in in height, helping support your ankles and keep debris from getting into the boots while moving cross country. A traction providing Vibram outsole is attached to the upper of these insulated hunting boots with the super durable Goodyear Welt construction method. The removable Rocky Terra Suspension footbed provides comfort with each step, while a steel shank helps provide a stable footing when moving cross country to hunt elk, deer, or other game. If youre looking for a pair of hunting boots that wont let you down, you have to try the Rocky Elk Stalker.


  • Goodyear welt construction
  • Vibram outsole
  • Waterproof Full Grain Leather
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • Terra Suspension Footbed Provides Support and Cushioning
  • Steel shank
  • Removable brush guard kiltie
  • 10 Inches in height
  • 400 grams of 3M Thinsulate Ultra Insulation
  • Made in USA with USA and globally sourced components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.