Zoro Homepage

Waterproof Military Boot, Leather Upper, Rubber Outsole, Black, 5 M

  • Mfr # RKC146

  • Zoro # G512160886


product price: $226.00
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC146
Zoro #
G512160886
UPC #
193715462338
Country of Origin
Dominican Republic

Dimensions

Size
5
Footwear Width
M
Height
8 in

Details

Item
Waterproof Military Boot
Color
Black
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC146
Waterproof
Yes

Description

The Rocky S2V Predator Waterproof Public Service Boot is comfortable, durable and keeps your feet dry. Rocky Vapor Pass waterproof technology our most superior dry experience keeps your feet dry in any wet conditions. The durable, triple stitched boot stays together through wear and tear and reduces ankle injuries with Roll Stop Ankle Stability. The stretch LYCRA tongue hugs your foot for a secure fit. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. A durable YKK side zipper makes it easy to get these boots on and off. Made of flash resistant, water resistant leather and 1,000 denier CORDURA nylon, this boot is coated for flame resistance. If you're looking for a black public service boot to keep your feet dry and provide lasting comfort on the job, get the Rocky S2V Predator Waterproof Public Service Boot.


  • Speed laces for quick and easy lacing
  • Unisex sizing - subtract two sizes from the women's size you currently wear to most closely match the men's size
  • Coated for flame resistance
  • Reduce injuries with Roll-Stop Ankle Stability
  • Flash- and water-resistant leather
  • 8 Inches in height
  • GSA/TAA Compliant
  • Heavy-duty YKK side zipper
  • Proprietary high-walled Vibram soles are stitched and cemented to the upper
  • Removable Rocky Airport comfort insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.