Waterproof Military Boot, Leather Upper, Rubber Outsole, Coyote Brown, 11 W

  • Mfr # RKC127

  • Zoro # G112154315


product price: $216.00
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC127
Zoro #
G112154315
UPC #
193715510633
Country of Origin
Dominican Republic

Dimensions

Size
11
Footwear Width
W
Height
8 in

Details

Item
Waterproof Military Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC127
Waterproof
Yes

Description

The Rocky S2V Predator Waterproof Military Boot is a high quality Coyote Brown boot that wears comfortable even in the toughest of conditions. This boot can be worn with all applicable Operational Camouflage Pattern variations and is uniform compliant in settings that call for a GSA/TAA compliant boot. Made of flash resistant, water resistant leather and 1,000 denier CORDURA nylon, this combat boot is coated for flame resistance. Rocky Vapor Pass waterproof technology our most superior dry experience keeps your feet dry in wet conditions. The durable, triple stitched military boot stays together through wear and tear and reduces ankle injuries with Roll Stop Ankle Stability. The stretch LYCRA tongue hugs your foot for a secure fit. This boot has a Vibram sole with proprietary high walls and a polyurethane midsole. Inside the footwear are features that make this a comfortable boot. The Rocky Air Port footbed cushions your feet and has perforations for air flow and the fiberglass shank supports the arch of your foot. If you're looking for a coyote brown military boot that keeps your feet dry and exceeds your expectations for comfort, get the Rocky S2V Predator Waterproof Military Boot.


  • 8 Inches in height
  • Flash- and water-resistant leather
  • 1,000 Denier CORDURA
  • GSA/TAA Compliant
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • Proprietary high-walled Vibram soles are stitched and cemented to the upper
  • Reduce injuries with Roll-Stop Ankle Stability
  • Removable Rocky Airport comfort insole
  • Uniform Compliant (DA-PAM 670-1)
  • Unisex sizing - subtract two sizes from the women's size you currently wear to most closely match the men's size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.