Zoro Homepage

Waterproof Snake Boot, 11 M, Leather, 16 in H, Brown

  • Mfr # RKS0550

  • Zoro # G712159178


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0550
Zoro #
G712159178
UPC #
193715234164
Country of Origin
Dominican Republic

Dimensions

Size
11
Width
M
Height
16 in

Details

Item
Waterproof Snake Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

The classic Rocky Outback has been a staple of our collection of outdoor boots for years. For the Outback Snake Boot, we've given it extra height with an upper that is assembled with premium full grain leather and 16in of snake proof protection. This pull on style features a back YKK zipper and has easy pull on finger grips at the top so it is easy to put on and take off. GORE TEX waterproof fabric has been added into the design of this footwear, making these 16in snake boots durably waterproof and windproof while still being breathable. For comfort The Outback Snake Boot has a Rocky Terra Suspension footbed. This polyurethane insert helps cushion your steps and aids in absorbing shock. The next time you have to work around a woodpile or any other environment poisonous snakes may hide, don't forget to wear your Rocky Outback Snake Boots.


  • • 16 Inches of snakeproof protection
  • • 16 Inches in height
  • • Fiberglass shank
  • • Waterproof and breathable GORE-TEX construction
  • • High Abrasion Snake Guard - The Lightest & Most Flexible Snake Guard on the Market
  • • Waterproof Full Grain Leather
  • • Sidewall Stitch Construction
  • • Flexible dual-density outsole
  • • Terra Suspension Footbed Provides Support and Cushioning
  • • Unique "fingergrip" pull-on feature for ease of entry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.