Waterproof Snake Boot, 14 W, Leather, 16 in H, Mossy Oak Bottom Land

  • Mfr # RKS0640

  • Zoro # G012158291


product price: $184.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0640
Zoro #
G012158291
UPC #
193715543662
Country of Origin
Dominican Republic

Dimensions

Size
14
Width
W
Height
16 in

Details

Item
Waterproof Snake Boot
Color
Mossy Oak Bottom Land
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

The Rocky Trophy Series Snake Boot will be your next prized footwear. This rugged boot built on a durable multi terrain rubber outsole provides comfort and performance through thick brush, swamps, and wetlands keeping you dry and protected when its needed most. Waterproof full grain leather and our Guaranteed Rocky Waterproof Construction will allow for the environment to lead your path. Add in 16 inches of high abrasion Mossy Oak Bottomlands covered snake guard and Rocky Thorn & Briar Guard for safety you can trust. YKK back zippers provide a comfortable fit around your calf while keeping a tight seal to prevent any water leakage. A light & flexible cement construction combined with our Rocky Air Port Lite sponge PU footbed with memory foam ensures all day comfort.


  • • Guaranteed Rocky Waterproof construction
  • • Light and flexible cement construction
  • • 16 Inches of snakeproof protection
  • • Rocky Briar & Thorn Guard
  • • Waterproof Full Grain Leather with High Abrasion Snake Guard
  • • Durable Multi-Terrain Rubber Outsole
  • • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • • YKK Back Zipper with Snap Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.